- 18V LXT Lithium-Ion Cordless 1/2" Impact Wrench Kit
- 170 ft lb Torque
- 3,000 ipm
- 2,400 Max rpm
- 6 1/2" in Length
features
- Three-year warranty
- Charger uses "Active-3-Control" for current control, thermal control and voltage control
- Rapid optimum charger and battery communicate throughout charging process using built-in chip in battery and built-in CPU chip in charger
- Takes the power of LXT into tough-to-reach spaces
- LED light illuminates work area, and phosphorescent bumper ring helps locate tool in dark work areas
- Large, conveniently located paddle switch and soft-grip handle deliver comfortable operation and better control
- 18 V LXT extreme Li-Ion technology produces 280% total lifetime work with two to three times more cycles
includes
- Drill, (2) compact Li-Ion batteries, rapid optimum battery charger and contractor bag
| Cordless | Yes |
| Voltage Rating | 18 |
| RPM [Max] | 2400 rpm |
| Impacts Per Minute | 3000 ipm |
| Torque [Max] | 170 ft lb |
| Drive Size | 1/2 in |
| Length | 6 1/2 in |
| Weight | 12.55 LB |
| EAN or UPC | 88381076760 |
-
No Air Shipping


