- 18V LXT Lithium-Ion Cordless 3/8" Impact Wrench Kit
- 170 ft lb Torque
- 3,000 ipm
- 2,400 Max rpm
- 6 1/2" in Length
features
- LXT Li-Ion battery and optimum charging system produces 430% total lifetime work with 2.5 times more cycles
- Makita built, four-pole maximum torque motor delivers 155 ft lbs of torque in a compact size
- Motor provides added muscle for tough jobs
- Compact tool body and lightweight design provide optimum balance and comfort
- Built-in LED light illuminates the work area
- Ergonomic shape fits like a glove with even pressure and easy control
- Soft grip handle provides increased comfort on the job
- Makita Li-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
- Charger communicates with battery throughout charging process using built-in chips in battery and charger
- Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Three-year warranty on tool and one-year warranty on battery
includes
- LXT Li-Ion 3.0 Ah batteries (qty. 2)
- Plastic battery cover (450128-8)
- Rugged tool belt hook (324705-1)
- Contractor bag
- Rapid optimum battery charger (DC18RA)
| Battery Type | Lithium Ion |
| Length | 6 1/8 in |
| Torque [Max] | 155 ft lb |
| Impacts Per Minute | 3200 ipm |
| Cordless | Yes |
| Drive Size | 3/8 in |
| Voltage Rating | 18 |
| RPM [Max] | 2100 rpm |
| Handle Type | Rubber Grip |
| Weight | 12.35 LB |
| EAN or UPC | 88381090513 |
-
No Air Shipping


