- Impact Wrench
- 3/8 in Drive Size
- 155.0 ft lb Torque
- Battery Not Included
features
- LXT Li-Ion battery and optimum charging system produces 430% total lifetime work with 2.5 times more cycles
- Makita built, four-pole maximum torque motor delivers 155 ft lbs of torque in a compact size
- Motor provides added muscle for tough jobs
- Compact tool body and lightweight design provide optimum balance and comfort
- Built-in LED light illuminates the work area
- Ergonomic shape fits like a glove with even pressure and easy control
- Soft grip handle provides increased comfort on the job
- Makita Li-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
- Charger communicates with battery throughout charging process using built-in chips in battery and charger
- Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- Three-year warranty on tool and one-year warranty on battery
| Cordless | Yes |
| Length | 6 1/8 in |
| Drive Size | 3/8 in |
| Voltage Rating | 18 |
| RPM [Max] | 2100 rpm |
| Torque | 155 ft lb |
| Battery Type | Lithium Ion |
| Type |
Cordless Impact Wrench |
| Impacts Per Minute | 3200 ipm |
| Voltage Type | DC Voltage |
| Weight | 3.31 LB |
| EAN or UPC | 88381090506 |

