- 18V LXT Lithium-Ion Cordless 1/2” High Torque Impact Wrench Kit
- 325 ft lb Torque
- 2,200 ipm
- 1,600 Max rpm
- 10 1/2" in Length
features
- Shock absorbent handle protects battery housing for extra durability
- Rocker switch for forward/reverse operation
- Rubberized soft grip handle provides increased comfort on the job
- Compact and ergonomic design at only 10 1/2" long
- Weighs only 7.5 lb with battery (battery not included) for reduced operator fatigue
- Built-in LED light illuminates the work area
- Three-year warranty on tool
- Battery and charger sold separately
- Only use genuine Makita batteries and chargers
- This tool is not equipped with Star protection, and is only compatible with the Makita 18 V LXT® Li-Ion 3.0 Ah battery (BL1830, sold separately)
- Makita built motor delivers 325 ft lb of max. torque, with 1,600 rpm and 2,200 ipm for superior fastening power
- Makita's proprietary hammer and anvil impact mechanism are manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
includes
- Drill, (2) 18 V LXT Li-Ion 3.0 Ah batteries, rapid optimum charger, tool hook and screw, battery cover and contractor bag
| Torque | 325 ft lb |
| Type |
Cordless Impact Wrench |
| Cordless | Yes |
| Length | 10 1/2 in |
| Drive Size | 1/2 in |
| RPM [Max] | 1600 rpm |
| Impacts Per Minute | 2200 ipm |
| Voltage Rating | 18 |
| Weight | 16.25 LB |
| EAN or UPC | 88381084932 |
-
No Air Shipping


