| Applicable Materials | Wood |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Tooth Angle | 20 ° |
| No. of Teeth | 24 |
| Cutting Edge Material | Carbide |
| Application | Framing |
| Blade Dia. | 8 1/4 in |
| Thickness | 0.078 in |
| Kerf | 0.051 in |
| Arbor Hole Size | 5/8 in |
| Weight | 0.9 LB |
| EAN or UPC | 88381289696 |

