| Tooth Shape | Alternate Top Bevel (ATB) |
| Blade Dia. | 7 1/4 in |
| Thickness | 0.047 in |
| Application | General Contracting |
| Cutting Edge Material | Carbide |
| Kerf | 0.071 in |
| Applicable Materials | Wood |
| No. of Teeth | 24 |
| Tooth Angle | 15 ° |
| Arbor Hole Size | 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 88381334709 |

