- 3/8” Capacity
- Variable Speed
- 2 5/8" Head Width
- LED
- Right Angle Drill
features
- Built-in shock proof, high output, white LED light illuminates drilling area with a bulb that never needs replacing
- Powerful 4 A motor for industrial applications
- Compact design
- Variable speed (0 to 2,400 rpm) for controlled drilling
- Paddle switch with speed-limiting dial to prevent over-tightening of fasteners and for easy, one-handed operation
- Reduced head height for working in limited space
- Ball bearing construction for longer tool life
includes
- Grid complete
- Chuck key
- Key holder
| Cordless | No |
| Voltage Rating | 115 |
| Length | 10 5/8 in |
| Spindle Thread Size | N/A |
| Type | Angle Drill |
| Amps | 4 A |
| Capacity, in | 0.375 in |
| Tool Wt. | 3.1 lb |
| RPM [Max] | 2400 rpm |
| Gear Train | N/A |
| Weight | 4.21 LB |
| EAN or UPC | 88381046947 |

