- 12v Cordless Angle Drill Kt
- Vs
- Rev
features
- Two times more work than competitive brands
- Powerful 12 V (2.6 Ah) Ni-MH battery
- Compact design is perfect for close-quarter drilling and driving
- Measures only 4 1/8" from tip of chuck to widest portion of tool body
- Keyless chuck for fast and easy bit removal and installation
- Variable speed trigger for precise speed control (0 to 800 rpm)
- Compact and lightweight
- Overload protector helps prevent motor burnout
- Electric brake stops chuck quickly
- Conveniently located forward/reverse switch above the trigger
includes
- Battery cover
- Plastic tool case
- Battery 1234 (193157-5)
- Universal charger
| Torque | 44 in lb |
| Tool Wt. | 3.5 lb |
| RPM [Max] | 800 rpm |
| Cordless | Yes |
| Length | 12 3/4 in |
| Type | Driver-Drill, Angle Drill |
| Max. Watts Out | 31.2 |
| Capacity, in | 0.375 in |
| Voltage Rating | 12 |
| Battery Capacity (Amp-Hrs) | 2.6 |
| Weight | 8.0 LB |

