- 3/8" Capacity
- 9.6 VDC
- Angle Driver Drill Only
features
- Measures only 4 1/2" from tip of chuck to widest portion of tool body
- Variable speed (0 to 800 rpm) for pinpoint hole positioning
- Keyless chuck for fast and easy bit removal and installation
- Well-balanced and lightweight (2.9 lb) for easy maneuverability
- Overload protector helps prevent motor burnout
- Electric brake stops chuck quickly
includes
- Keyless chuck
| Torque | 43.4 in lb |
| Battery Capacity (Amp-Hrs) | 1.3 |
| RPM [Max] | 800 rpm |
| Voltage Rating | 9.6 V |
| Type | Driver-Drill, Angle Drill |
| Tool Wt. | 2.9 lb |
| Cordless | Yes |
| Length | 13 1/4 in |
| Capacity, in | 0.375 in |
| Max. Watts Out | 12.5 |
| Weight | 0.0 LB |

