- 1/2" Capacity
- 7.5 Amp
- 115V Angle Drill
features
- Angle attachment rotates 360° to drill in any position
- Quick-switch drill head for low (0 to 400 rpm) or high (0 to 900 rpm) speed
- Powerful 7.5 A motor for improved performance
- Ergonomically designed, rubberized grip
- All ball bearing construction for long tool life and smooth operation
- Sturdy metal side handle for control
- Removable angle attachment for straight drill
- Trigger sensitive variable speed switch for precise control
includes
- Drill head handle (122646-3)
- Side handle
- Drill chuck
- Chuck key
- Key holder
- Hex wrench
- Plastic tool case
| Capacity, in | 0.5 in |
| Cordless | No |
| RPM [Max] | 900 rpm |
| Type | Angle Drill |
| Amps | 7.5 A |
| Voltage Rating | 115 |
| Tool Wt. | 8.1 lb |
| Length | 16 1/4 in |
| Weight | 17.5 LB |
| EAN or UPC | 88381039499 |

