- 1/2" Capacity
- 10 Amp
- 115V Sidewinder Drill
applications
- Ideal for plumbers
features
- Sidewinder" handle rotates 90° left or right
- Two-speed (300 or 1,200 rpm) for versatility
- Torque limiter disengages motor should bit bind (low speed only)
- Strong supporting side handle with hex wrench storage
- Powerful 10 A motor for improved performance
- Adjustable top handle with hex wrench storage for easy positioning
- Ergonomically designed, rubberized grip
- Plastic tool case fits tool even with attached bit
includes
- Key holder
- Drill chuck
- Hex wrench
- Side handle grip (273654-8)
- Plastic tool case
- Chuck key
| Cordless | No |
| Voltage Rating | 115 |
| Tool Wt. | 12.3 lb |
| Amps | 10 A |
| Type | Drill |
| Length | 18 1/4 in |
| Gear Train | Double |
| Capacity, in | 0.5 in |
| RPM [Max] | 1200 rpm |
| Weight | 22.3 LB |
| EAN or UPC | 88381040754 |

