- Lithium-Ion Battery Charger
- 18 V
- 1.3 to 3.3 Amp-hrs
features
- Charging technology controls current, voltage and temperature to maximize battery life
- CPU analyzes data from battery's memory chip
- Forced air cooling fan cools battery by forcing cool air through battery's built-in air vents
- Quickly charges 18 V, 3.0 A Li-Ion battery in only 45 minutes
| Battery Capacity (Amp-Hrs) | 3.3 |
| Voltage Rating | 18 |
| Type | Charger, Li-lon |
| Weight | 2.85 LB |
| EAN or UPC | 88381310741 |

