- 7.2 - 18 Volts
- 1.5 - 3.3 Amp Hr
- Li-Ion/Ni-MH Battery Charger
features
- Charges 7.2 V to 18 V NiCd, NiMh batteries
- Charge your batteries while "on the go", essential for utility and maintenance crews
includes
- Comprehensive charge status lights
- Cooling fan
- Diagnostic lights
| Type | Charger |
| Voltage Rating | 7.2 V to 18 V |
| Battery Capacity (Amp-Hrs) | 3.3 |
| Weight | 2.4 LB |
| EAN or UPC | 88381349673 |

