- 18", 2.9 hp Gas Powered Chain Saw
features
- Tool-less filter maintenance for operator efficiency
- Lateral chain tensioning for quick and convenient chain adjustment
- High power-to-weight ratio
- Automatic half throttle lock for easy starting
includes
- Universal wrench
- Torx® wrench
- Carburetor screwdriver
- 18" guide bar
- 18" chain
| Wheel Size | 18 in |
| RPM [Max] | 13500 rpm |
| Engine Displacement | 45.6 cc |
| Horsepower/Kilowatts | 2.9 hp/2.2 kW |
| Tool Wt. | 12.1 lb |
| Weight | 17.9 LB |
| EAN or UPC | 88381075503 |

