- 2 Piece Cordless Tool Combo Kit
features
- Tool-less" blade change saves time
- simply push lever and blade pops out
- Tool-less" shoe adjustment lever adjusts length of shoe for longer blade life
- Electric brake for fast stopping of blade
- Lightweight for easy handling and less operator fatigue
includes
- Tool case
- Battery 1834 (193159-1) (qty. 2)
- Side handle
- Depth gauge
- Keyless chuck
- Charger DC1804
- Blade #21, #22, #23 (qty. 1 each)
- Phillips® slotted bit
| Tools Included | 1/2" Hammer Driver Drill, Reciprocating Saw, 2 Batteries, Battery Charger, Plastic Tool Case |
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | 2.6 |
| Capacity, in | 0.5 in |
| Voltage Rating | 18 |
| Weight | 0.0 LB |

