- 4 Piece Cordless Tool Combo Kit
features
- Tool-less" blade change saves time
- simply push lever and blade pops out
- Tool-less" shoe adjustment lever adjusts length of shoe for longer blade life
- Electric brake for fast stopping of blade
- Lightweight for easy handling and less operator fatigue
- Cordless Circular Saw Features:
- Cross-cuts up to (58) 2" x 10" from a single charge
- Powerful, two-piece D-35 motor with replaceable armature for longer life
- Large aluminum wraparound base
- 50° bevel capacity
- Externally accessible brushes
- Rechargeable flashlight (ML180) has four-position flashlight head
includes
- Blade #21, #22, #23 (qty. 1 each)
- Carbide-tipped blade
- Rip fence
- Wrench
- Phillips® slotted bit
- Side handle
- Depth gauge
- Keyless chuck
- Flashlight Xenon bulbs (A-90261) (qty. 2)
- Charger DC1804
- Battery 1834 (193159-1) (qty. 2)
- Tool case
| Tools Included | 1/2" Hammer Driver Drill, Reciprocating Saw, 6 1/2" Circular Saw, Flashlight, 2 Batteries, Battery Charger, Plastic Tool Case |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | 2.6 |
| Voltage Rating | 18 |
| Weight | 0.0 LB |

