- 6 Piece Cordless Tool Combo Kit
features
- Tool-less" blade change saves time
- simply push lever and blade pops out
- Tool-less" shoe adjustment lever adjusts length of shoe for longer blade life
- Electric brake for fast stopping of blade
- Lightweight for easy handling and less operator fatigue
- Jig Saw Features:
- Three orbital settings plus straight cutting
- Powerful, two-piece motor with replaceable armature for longer life
- Electronic variable speed control dial (500 to 2,800 spm) for precise speed control
- Large trigger switch and easy-access lock-off button
- Optional vacuum attachment for a cleaner work environment
- Cordless Blower/Vacuum Features:
- Can be used as blower or vacuum with dust bag attached
- Up to 9.5 minutes of continuous operation from single charge at high speed
- Variable speed (0 to 18,000 rpm) for controlled operation
- Compact and well-balanced with ergonomic handle for easy and comfortable handling
- Long nozzle for directional air flow
- Weighs only 4.6 lbs with battery
| Cordless | Yes |
| Capacity, in | 0.5 in |
| Battery Capacity (Amp-Hrs) | 2.6 |
| Voltage Rating | 18 |
| Tools Included | 1/2" Hammer Driver Drill, Reciprocating Saw, 6 1/2" Circular Saw, Flashlight, 2 Batteries, Battery Charger, Tool Bag, Jig Saw, Blower/Vacuum |
| Weight | 0.0 LB |

