- Flashlight, Spotlight Type (Flashlights, Spotlights and Headlamps)
- Xenon Bulb
features
- High-luminance single xenon bulb provides 180 lumens
- Up to 7.5 hours of illumination with 5.0 Ah LXT® battery (battery not included)
- 4-position head pivots for versatility
- Compact and ergonomic design at only 11 1/8 in long
- Durable design for job site use
- Includes shoulder strap and 2 bulbs
- replacement bulb stores in flashlight head for convenience
- Rubberized soft grip provides increased comfort on the job
- An ideal addition to any toolbox or workshop
- 3-year limited warranty
- Only use genuine Makita batteries and chargers
- Battery and charger sold separately
| Run Time | 7.5 hr |
| Type | Flashlight, Spotlight |
| Warranty | 3 yr |
| Length | 11-1/8 in |
| Bulb | Xenon |
| Weight | 1.2 LB |
| EAN or UPC | 88381675628 |

