- 1/2"
- 7 Amp
- 600 RPM
- Variable Speed Drill
features
- Variable speed (0 to 600 rpm) for drilling in a wide variety of materials
- Retractable belt clip allows operation in tight areas
- Ergonomically designed, rubberized grip
- Large trigger switch is conveniently located
- Side handle rotates 360º for comfort and control
- All ball and needle bearing construction for durability and longer tool life
- Brushes are easily accessible for easy replacement
- Double insulated
- Powerful motor for heavy-duty industrial performance
- Lightweight, cast aluminum gear housing for durability
includes
- Drill chuck
- Chuck key
- Side handle
| Cordless | No |
| Tool Wt. | 4.7 lb |
| RPM [Max] | 600 rpm |
| Capacity, in | 0.5 in |
| Length | 12 in |
| Amps | 7 A |
| Type | Drill |
| Voltage Rating | 115 |
| Weight | 6.7 LB |
| EAN or UPC | 88381036474 |

