- 14", 5.6 hp Gas Powered Cutter
features
- Water-kit is assembled to saw and can be used with garden hose, gravity tank, or pressure tank
- Improved exhaust emissions
- On/off choke operating switch on a single lever for operator convenience
- Cushioned operator grips with four vibration-absorption rubber buffers for increased operator comfort
- Reinforced aluminum blade guard with 70° range of limitless positioning using a marked knob handle
- Improved ignition system with large flywheel and rare earth magnets for more power
- Cutting arm position simply changes from center position to flush (outboard) position allowing cuts directly adjacent to curb edges, walls or directly above the ground
- Starter grip and decompression valve located on the same side for faster starting
includes
- Cut-off wheel (724112-A-25)
- Universal wrench
- Torx® wrench
- Screwdriver
- Adaptor ring
compliances
- 0
options
- Diamond blade on picture
| Wheel Size | 14 in |
| Engine Displacement | 73 cc, 4.5 in3 |
| Horsepower/Kilowatts | 5.6 hp/4.2 kW |
| Arbor Hole | 20 mm |
| Cut Depth | 4.8125 in |
| Tool Wt. | 22 lb |
| RPM [Max] | 9350 rpm |
| Weight | 0.0 LB |

