- 1/2" Capacity
- 9 Amp
- 115V Spade Drill
features
- All ball bearing construction for long tool life and smooth operation
- Large trigger switch for easy operation
- Heavy-duty, industrial 1/2" drill chuck for positive bit retention and accurate drilling
- D-handle rotates 360° for multi-position operation
- 12" pipe handle with rubberized grip for greater control and improved ergonomics
- Externally accessible brushes for easy replacement and longer motor life
- Durable cord guard keeps cord connected to the tool
- Precision-ground metal gears withstand the rigors of rapid changes between forward and reverse
- 9.0 A of power with 500 rpm provide aggressive torque to match the job
- Rocker-type switch for one-handed forward or reverse operation
- Durable, all-metal motor housing is jobsite tough yet extremely lightweight
includes
- Side handle
- Drill chuck
- Chuck key
| RPM [Max] | 500 rpm |
| Tool Wt. | 8.8 lb |
| Capacity, in | 0.5 in |
| Length | 14 1/4 in |
| Cordless | No |
| Amps | 9 A |
| Type | Spade Handle Drill |
| Voltage Rating | 115 |
| Weight | 13.2 LB |
| EAN or UPC | 88381047357 |

