- Concrete Saw
- 4 Stroke Gasoline Engine
- 4.6 cu in Displacement
- 4.1 HP
- 4 13/16 in Cut Depth
features
- Eliminates the need for separate mixed oil/fuel can
- Lower noise at 93.2 dB(A) and smoother idle for continuous operation
- Automatic engine decompression valve is engineered into the cam gear to reduce pull start force by 40%
- Pressure compensated carburetor with vented choke plate allows for optimum fuel delivery and reduces the occurrence of flooding during cold starts
- Integrated all-aluminum wheels reduce fatigue during long straight cuts and retract when not in use to prevent unexpected movement
- Five-stage, foam-paper-nylon filtration system with advance direction air flow provides cleaner air for better engine durability
- Lower fuel consumption at 0.45 gallons per hour
- Reduced exhaust and intake carbon build-up for long cylinder life
- Three-ring piston for improved commercial engine durability
- Clear primer bulb facilitates fuel delivery to the carburetor for easier cold starts
- Advanced oil separation and lubrication system to improve valve train durability and engine life
- Specially treated rods, followers and valves minimize wear and extend engine life
- Single lever on-off-choke operation switch for operator convenience
- Shielded exhaust outlet and larger spark arrestor screen prevent contaminates from restricting air flow
- External fuel tank vent eliminates pressure build up
- Sealed cartridge recoil starter rope reduces wear by keeping out dust and debris
- Cutting arm easily changes from center position to flush (outboard) position, allowing cuts directly adjacent to curb edges, wall or directly above the ground
- Cushioned operator grips with four vibration absorption rubber buffers for increased operator comfort
- Convenient oil level check and easy oil maintenance for longer engine life
- Easy access carburetor for more convenient repair and maintenance
- Replaceable tank fuel filter is easily accessible without special tools
- Included water kit with quick release attachment is adaptable to most common hose threads
includes
- Oil bottle (195532-1)
- Torx wrench (782025-3)
- Screwdriver (783012-5)
- Adapter ring (20 mm to 1") (394-228-121)
- Tool kit (195488-8)
- 13/16" wrench (941-719-132)
- Water supply kit (195533-9)
| RPM [Max] | 9350 rpm |
| Arbor Hole | 20 mm |
| RPM | 4300 rpm |
| Blade Dia. | 14 in |
| Weight | 0.0 LB |
| EAN or UPC | 88381620017 |

