- 5,800 Watt Generator
- 120/240 VAC, 12 VDC
- 11 HP @ 3,600 RPM
features
- Electric starter for added convenience
- Full power switch
- Condenser voltage regulation ensures stable voltage outputs
- Automatic idle control reduces engine RPM under no load for reduced fuel consumption and engine wear
- Convenient dual voltage output (120/240 VAC)
- 12 VDC for added versatility
- Fuel tank capacity allows seven hours of continuous operation
- Rugged steel roll cage frame
- Brushless alternator design for less maintenance and downtime
- Water-deflecting louvers all around for watertightness
- Aluminum alloy, OHV, four-cycle engine for reduced oil and fuel consumption
| Length | 33.700 in |
| RPM [Max] | 3600 rpm |
| Fuel Tank Capacity | 5.68 gal |
| Noise Level | 74 dBA |
| Width | 18.900 in |
| Height | 23.200 in |
| Continuous Operation | 7 h |
| Voltage Rating | 12, 120/240 |
| Displacement (Cycle) | 338 cc |
| Weight | 199.0 LB |

