- Angle Grinder Paddle Disc
- 6 Amp
- 11,000 RPM
- 4 1/2 in Disc Size
features
- Powerful motor for the most demanding applications
- Paddle switch design with no lock-on for added user preference
- AC/DC switch for use with alternative power source
- Side handle is positioned at an increased 20° angle for added comfort and control
- Protective zigzag varnish seals the armature from dust and debris for longer tool life
- All-ball bearing design and metal gear housing for added durability
- Machined bevel gears provide up to 2x longer service life than previous models
- Ideal for welders, fabricators, masons, maintenance/repair and more
| Control Type | Paddle Switch |
| Gear Type | Spiral Bevel |
| Voltage Type | AC/DC Voltage |
| Type of Grinder | Angle |
| Amps | 6 A |
| Wire Cup Brush | 3 1/2 in |
| Voltage Rating | 120 V |
| Spindle Thread Size | 5/8-11 |
| RPM | 11000 rpm |
| Length | 10 3/8 in |
| Grinding Wheel Dia. | 4 1/2 in |
| Type | Angle Grinder |
| Weight | 6.05 LB |
| EAN or UPC | 88381606196 |

