- 5 in corded angle grinder
features
- Powerful motor delivers more output for increased performance
- Labyrinth construction seals the motor from dust and debris by creating a complex set of channels, prohibiting contamination
- Electric brake provides higher work efficiency for the operator
- Gear housing rotates 90° for operator convenience
- AC/DC switch for use with alternative power source
- Externally accessible brushes for greater serviceability
- Soft grip for more comfort and control
- Ideal for welders, fabricators, masons and maintenance/repair
includes
- 5" grinding wheel (741407-8)
- Side handle (153504-2)
- Wheel guard (125268-8)
- Inner flange (224399-1)
- Lock nut (224658-4)
- Lock nut wrench (782424-9)
| Grinding Wheel Dia. | 5 in |
| Length | 14 in |
| Wire Cup Brush | 3 1/2 in |
| RPM [Max] | 11000 rpm |
| Spindle Thread Size | 5/8-11 |
| Voltage Rating | 120 |
| Amps | 10.5 A |
| Type of Grinder | Angle |
| Weight | 8.8 LB |
| EAN or UPC | 88381081801 |

