- Angle Grinder
- 10.50 A
- 5" Disk Size
- 11,000 rpm Max
- Ergonomic Soft Grip Handle with Trigger Control
features
- Super Joint System (SJS) technology helps prevent gear damage caused by accidental wheel binding
- Powerful 10.5 amp motor delivers 11,000 rpm for the most demanding applications
- Lock-off trigger switch for added user preference
- Electric brake for maximum productivity
- Refined design at only 5.9 lb for reduced operator fatigue
- AC/DC switch for use with alternative power source
- Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life
- Protective zig-zag varnish seals the armature from dust and debris for longer tool life
- Externally accessible brushes for greater serviceability
- Ergonomic soft grip provides increased comfort on the job
- Ideal for welders, fabricators, masons, maintenance/repair and more
| Handle Type | Ergonomic Soft Grip |
| RPM [Max] | 11000 rpm |
| Cordless | No |
| Length | 14 in |
| Wire Cup Brush | 3 1/2 in |
| Voltage Rating | 120 V |
| Amps | 10.5 A |
| Type | Angle Grinder |
| Grinding Wheel Dia. | 5 in |
| Manufacturer Name | MAKITA |
| Control Type | Trigger |
| Tool Wt. | 5.9 lb |
| Weight | 7.9 LB |
| EAN or UPC | 88381084758 |

