- Angle Grinder
- 110/120 Volts
- 5 in Dia Wheel
- Slide Switch w/Lock
- Tuck Point Guard
features
- Powerful 10 amp motor delivers more output and 11,000 rpm
- SJS™ II provides a leaf spring and cam gear drive mechanism that is engineered to reduce vibration for increased operator comfort during extended use
- Includes 5" dust extraction tuck point guard for clean and accurate tuck pointing and cutting
- Tuck point guard provides easily adjustable depth setting for quick changes
- Tuck point guard features adjustable depth stops for added user convenience
- Tuck point guard has a clear viewing window for improved visibility
- Tuck point guard has a plunge feature which allows for improved dust containment
- Vibration absorbing handle can be installed in various locations on the tuck point guard for improved ergonomics
- Spiral bevel gears for smoother rotations and a more efficient transfer of energy
- Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life
- Complete zig-zag epoxy is applied to both sides of the armature coil and a powder coating to the field for protection from debris and longer tool life
- Slide switch with lock-on for continuous use
- Includes "tool-less" grinding wheel guard for easy adjustment
includes
- 5" Dust extracting tuck point guard (196845-3)
- Inner flange (224399-1)
- Lock nut wrench (782412-6)
- 5" dual sandwich diamond tuck point blade (A-96017)
- Side handle (162258-0)
- Lock nut (224568-4)
| Voltage Rating | 110/120 |
| Type of Grinder | Angle |
| Amps | 10 A |
| Wire Cup Brush | 3 1/2 in |
| Spindle Thread Size | 5/8-11 |
| Voltage Type | AC Voltage |
| RPM | 11000 rpm |
| Cordless | No |
| Length | 11 7/8 in |
| Grinding Wheel Dia. | 5 in |
| Speed (RPM) | 11000 |
| Handle Type | Side |
| Weight | 0.0 LB |
| EAN or UPC | 88381698290 |

