- 10.5 A
- 10,000 rpm
- 6" Angle Grinder
- Dual AC/DC Voltage
applications
- Great for welders, fabricators, masons, maintenance, repair and more
features
- Powerful motor delivers more output for increased performance
- Gear housing rotates 90° for operator convenience
- Refined design
- AC/DC switch for use with alternative power source
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
- Externally accessible brushes for greater serviceability
- Soft grip for more comfort and control
includes
- 6" grinding wheel (A-80846)
- Inner flange
- Lock nut
- Lock nut wrench
- Side handle
- Wheel guard
| Grinding Wheel Dia. | 6 in |
| Wire Cup Brush | 3 1/2 in |
| RPM | 10000 rpm |
| Amps | 10.5 A |
| Tool Wt. | 4.8 lb |
| Length | 14 in |
| Voltage Rating | 120 |
| Spindle Thread Size | 5/8-11 |
| Type of Grinder | Angle |
| Weight | 8.8 LB |
| EAN or UPC | 88381088817 |

