- 15 A
- 6,000 rpm
- 7" Angle Grinder
features
- High rpm for optimum material removal
- Removable side handle can be installed on either side of tool
- AC/DC switch for use with alternative power source
- Rugged housing for long life
- Spindle lock for easy wheel changes
includes
- Grinding wheel
- Wheel guard
- Flange
- Lock nut
- Side handle
- Lock nut wrench
- Spindle washer
| Spindle Thread Size | 5/8-11 |
| Voltage Rating | 115 |
| Wire Cup Brush | 6 in |
| Grinding Wheel Dia. | 7 in |
| Length | 16 1/4 in |
| Tool Wt. | 12.6 lb |
| RPM | 6000 rpm |
| Amps | 15 A |
| Type of Grinder | Angle |
| Weight | 17.5 LB |
| EAN or UPC | 88381001250 |

