- 15 A
- 6,000 rpm
- 7" Angle Grinder
applications
- Great for welders, fabricators, masons, maintenance, repair and more
features
- Tool-less" wheel guard adjustment for easy clamping
includes
- Grinding wheel
- Wheel guard
- Lock nut
- Lock nut wrench
- Side handle
- Inner flange
| RPM | 6000 rpm |
| Type of Grinder | Angle |
| Voltage Rating | 120 |
| Tool Wt. | 7.5 lb |
| Grinding Wheel Dia. | 7 in |
| Wire Cup Brush | 6 in |
| Spindle Thread Size | 5/8-11 |
| Amps | 15 A |
| Length | 17 7/8 in |
| Weight | 11.91 LB |
| EAN or UPC | 88381055680 |

