- 15 A
- 8,500 rpm
- 7" Angle Grinder
applications
- Great for welders, fabricators, masons, maintenance, repair and more
features
- Rotatable gear housing rotates 90° for cutting applications
- Large rubber tool rest for added convenience
- Handles the toughest industrial applications
- Protective zigzag varnish seals motor from contaminants by forming a barrier under rotation
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
- Dust-proof bearing prevents dust and debris from getting into gears
- Externally accessible brushes for easy replacement and longer motor life
includes
- 7" grinding wheel (741413-3)
- Side handle
- Wheel guard
- Inner flange
- Lock nut
- Lock nut wrench
| Amps | 15 A |
| Wire Cup Brush | 6 in |
| Spindle Thread Size | 5/8-11 |
| RPM | 8500 rpm |
| Voltage Rating | 115 |
| Grinding Wheel Dia. | 7 in |
| Length | 18 5/8 in |
| Type of Grinder | Angle |
| Tool Wt. | 10.4 lb |
| Weight | 15.4 LB |
| EAN or UPC | 88381070768 |

