- 15 A
- 8,000 rpm
- 7" Angle Grinder
applications
- Great for welders, fabricators, masons, maintenance, repair and more
features
- Rotatable rear handle can be positioned to suit most cutting operations
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
- Protective zigzag varnish seals motor from contaminants by forming a barrier under rotation
- Low vibration rear handle with soft grip for more comfort and control
includes
- 7" grinding wheel (741413-3)
- Side handle
- Wheel guard
- Inner flange
- Lock nut
- Lock nut wrench
| Tool Wt. | 12.4 lb |
| Voltage Rating | 115 |
| Length | 20 1/8 in |
| Wire Cup Brush | 6 in |
| Grinding Wheel Dia. | 7 in |
| Type of Grinder | Angle |
| Spindle Thread Size | 5/8-11 |
| Amps | 15 A |
| RPM | 8000 rpm |
| Weight | 17.3 LB |
| EAN or UPC | 88381073387 |

