- 15 Amp Angle Sander
features
- AC/DC switch for use with alternative power source
- Rugged housing for long life
- Spindle lock for easy accessories change
- Accepts 7" or 9" wheel with correct guards
- Removable side handle can be installed on either side of tool
includes
- Side handle
- Spindle washer
| Spindle Thread Size | 5/8-11 |
| Voltage Rating | 115 |
| RPM [Max] | 6000 rpm |
| Length | 16 1/4 in |
| Amps | 15 A |
| Pad or Belt Size | 9 in Grinding Wheel |
| Tool Wt. | 12.2 lb |
| Type | Angle Sander |
| Weight | 16.0 LB |
| EAN or UPC | 88381001267 |

