- 15 A
- 6,000 rpm
- 9" Angle Grinder
applications
- Great for welders, fabricators, masons, maintenance, repair and more
features
- Rotatable rear handle can be positioned to suit most cutting operations
- Torque limiter protects lock nut from over-tightening at start-ups and in heavy duty applications
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
includes
- Tool-less" wheel guard
- Inner flange
- Lock nut
- Lock nut wrench
| Tool Wt. | 12.4 lb |
| Grinding Wheel Dia. | 9 in |
| Spindle Thread Size | 5/8-11 |
| Length | 20 1/8 in |
| Type of Grinder | Angle |
| Amps | 15 A |
| RPM | 6000 rpm |
| Voltage Rating | 115 |
| Wire Cup Brush | 6 in |
| Weight | 19.9 LB |
| EAN or UPC | 88381073455 |

