- 1/4" Die Grinder
- 3.5 A
- 25,000 rpm
features
- AC/DC switch for use with alternative power source
- Small circumference housing for easy handling
- Easy-to-operate, paddle-type on/off switch
- High heat resistance
- Vent slots designed to direct exhaust air away from the user
- Protective zigzag varnish and tape seal motor armature and field from dust and debris
includes
- 1/4" collet
- Wrench (Qty. 2)
| Tool Wt. | 3.5 lb |
| Length | 14 1/8 in |
| Voltage Rating | 115 |
| Amps | 3.5 A |
| RPM | 25000 rpm |
| Type of Grinder | Die |
| Grinding Wheel Dia. | 1/4 in |
| Weight | 5.0 LB |
| EAN or UPC | 88381073318 |

