- Grinder
- 6.6 A
- 28,000 rpm
features
- Super Joint System (SJS) helps prevent gear damage
- Electronic speed control maintains constant speed under load
- Slender double-neck die cast aluminum gear housing for easy handling
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
- Speed control dial for setting the optimal speed for various materials
- Double insulated
includes
- 1/4" collet cone
- Side handle
- Wrench (Qty. 2)
| Tool Wt. | 3.5 lb |
| Length | 14 5/8 in |
| Type of Grinder | Die |
| RPM | 28000 rpm |
| Amps | 6.6 A |
| Voltage Rating | 115 |
| Grinding Wheel Dia. | 1/4 in |
| Weight | 5.6 LB |
| EAN or UPC | 88381034579 |

