- 1/4" Die Grinder
- 2 A
- 25,000 rpm
features
- All ball bearing construction for durability and long tool life
- 1/4" collet capacity
- High speed for maximum production
- 3/4" maximum wheel size for small grinding applications
- Accepts metal cutters and burrs for production work
- Double insulated
includes
- Wheel point (741616-9)
- Wrench (781001-0, 781003-0) (Qty. 1 each)
- 1/4" collet
| Amps | 2 A |
| Length | 11 1/8 in |
| Grinding Wheel Dia. | 3/4 in |
| Tool Wt. | 2 lb |
| Type of Grinder | Die |
| Voltage Rating | 115 |
| RPM | 25000 rpm |
| Weight | 3.5 LB |

