- 3.6 Amp Disc Sander
features
- Powerful motor for maximum sanding
- All ball and needle bearings for long tool life
- Double insulated
includes
- Abrasive disc
- Plastic pad
- Side handle
- Hex wrench
| RPM [Max] | 4500 rpm |
| Voltage Rating | 115 |
| Pad or Belt Size | 4 13/16 in Round |
| Length | 7 1/8 in |
| Amps | 3.6 A |
| Tool Wt. | 2.6 lb |
| Type | Disc Sander |
| Weight | 4.0 LB |
| EAN or UPC | 88381001274 |

