- 7" Disc Sander
- 7.9 Amps
features
- Variable speed
- Electronic speed control maintains constant speed under load
- Soft start feature gradually brings tool to speed
includes
- Rubber pad 170
- Wrench 17
- Wrench 28
- Side handle
- Sanding lock nut
- Sanding disc 80 grit
| RPM [Max] | 4700 rpm |
| Tool Wt. | 4.4 lb |
| Amps | 7.9 A |
| Spindle Thread Size | 5/8-11 |
| Type | Disc Sander |
| Length | 8 1/4 in |
| Pad or Belt Size | 7 in Round |
| Voltage Rating | 115 |
| Weight | 6.62 LB |
| EAN or UPC | 88381037747 |

