- 115V Heat Gun
features
- Variable temperature control
- Two-speed blower setting
- Thermocouple control maintains precise temperature
- Ceramic core protects the heating element for longer life
| Amps | 12.5 A |
| Temperature Range °F | 250 °F to 1,100 °F |
| Air Volume | 14 ft3/min |
| Length | 10 in |
| Weight | 1.5 LB |
| EAN or UPC | 88381003629 |

