- 5 A
- 115V
- 3500 bpm
- Power Scraper
features
- Small diameter barrel for easy gripping
- Powerful 5 A motor with 2,000 to 3,500 bpm for maximum performance
- 12-position bit adjustment
- One-touch sliding chuck for easy bit installation and removal
- angle can be changed with bit in place for added convenience
- Variable speed control dial for setting maximum blows per minute
- Large, comfortable trigger switch
includes
- Plastic tool case
- Scaling chisel (A-30483)
| Impact Energy | 2.8 J |
| Voltage Rating | 115 |
| Amps | 5 A |
| Cordless | No |
| Length | 18 1/2 in |
| Tool Wt. | 6.8 lb |
| Blows/Impacts Per Minute | 3500 blows/min |
| Bit Type | SDS Max Shank |
| Weight | 14.0 LB |
| EAN or UPC | 88381028066 |

