- 5 A
- 115V
- 3200 bpm
- Power Scraper
features
- Air cushion hammering for long tool life
- Quick-change bit retainer for easy changes
- Automatic brush cut-out system to protect motor
- Factory grease-packed for reduced maintenance
- All ball bearing construction for durability and long tool life
- Powerful 5 A motor with 0 to 3,200 bpm for maximum performance
- Double insulated
includes
- 2" scaling chisel (798264-5)
- 1 3/16" scaling chisel (798265-3)
- Bull point
- Dust cover (423154-0)
- Plastic tool case
| Cordless | No |
| Blows/Impacts Per Minute | 3200 blows/min |
| Impact Energy | 3.9 J |
| Tool Wt. | 7 lb |
| Amps | 5 A |
| Length | 12 3/8 in |
| Voltage Rating | 115 |
| Weight | 13.7 LB |
| EAN or UPC | 88381002172 |

