- 8.3 A
- 115V
- 2900 bpm
- Demolition Hammer
features
- Compact and lightweight
- Soft, rubber-grip side handle minimizes vibration and swivels 360° for operator convenience
- Unique antivibration spring is positioned between tool body and rear handle for reduced operator fatigue
- Accepts same shank demolition bits as spline shank rotary hammers
- One-touch tool retainer action for easy accessory installation and removal
- Carbon brushes last for approximately 150 hours
- Factory grease-packed for reduced maintenance
includes
- Hex wrench
- Plastic tool case
| Cordless | No |
| Voltage Rating | 115 |
| Amps | 8.3 A |
| Blows/Impacts Per Minute | 2900 blows/min |
| Impact Energy | 7.6 J |
| Tool Wt. | 11.7 lb |
| Bit Type | Spline Shank |
| Length | 16 5/8 in |
| Weight | 24.7 LB |
| EAN or UPC | 88381011860 |

