- 10 A
- 115V
- 2650 bpm
- Demolition Hammer
features
- Low vibration and noise levels for increased user comfort
- Service reminder light indicates when to replace carbon brushes
- Accepts commonly used SDS-Max bits
- Bit can be set at 12 different positions for operation convenience
- Electronic variable speed adjusting dial for controlled operation
includes
- Bit grease (181573-3)
- Plastic tool case
| Voltage Rating | 115 |
| Bit Type | SDS Max Shank |
| Amps | 10 A |
| Cordless | No |
| Tool Wt. | 10.4 lb |
| Blows/Impacts Per Minute | 2650 blows/min |
| Length | 17 7/8 in |
| Impact Energy | 11.41 J |
| Weight | 10.8 LB |
| EAN or UPC | 88381053198 |

