- 11 A
- 115V
- 2650 bpm
- Demolition Hammer
features
- Ergonomically designed for comfortable handling
- Easy-to-operate, push-button on/off switch
- 12 angle settings of bit
- Soft start feature gradually brings tool to speed
- Double insulated
- Bit can be set at numerous positions for operating convenience
- Automatic brush cut-out system
- Electronic variable speed adjusting dial for controlled operation
- Rubberized rear and side handle for reduced vibration
- Powerful 11 A motor to handle the most demanding jobs
includes
- Bit grease (181573-3)
- Plastic tool case
| Amps | 11 A |
| Blows/Impacts Per Minute | 2650 blows/min |
| Impact Energy | 9.6 J |
| Cordless | No |
| Bit Type | 3/4" Hex, 21/32" Round |
| Voltage Rating | 115 |
| Length | 20 3/8 in |
| Tool Wt. | 13.9 lb |
| Weight | 0.0 LB |

