- 13 A
- 115V
- 1900 bpm
- Demolition Hammer
features
- Accepts SDS-Max bits
- Hard-hitting 21.9 J (20 lb.) ideal for horizontal work
- Powerful 13 A motor for maximum performance
- Slide on/off switch for easy operation
- Comfortable rubber D-shaped side handle absorbs vibration
- adjusts to eight different positions forward and back
- One-touch sliding chuck for easy bit installation and removal
- 12 angle settings of bit
- Service reminder light indicates when to replace carbon brushes
- Double insulated
includes
- Bit grease (181573-3)
- Bull point
- Plastic tool case
| Voltage Rating | 115 |
| Amps | 13 A |
| Bit Type | SDS Max Shank |
| Tool Wt. | 20.5 lb |
| Blows/Impacts Per Minute | 1900 blows/min |
| Cordless | No |
| Impact Energy | 21.9 J |
| Length | 22 3/4 in |
| Weight | 37.5 LB |
| EAN or UPC | 88381030397 |

