- 10 A
- 115V
- 2000 bpm
- Demolition Hammer
features
- Comfortable rubber D-shaped grip side handle absorbs vibration
- secures in four positions for operator convenience in any position
- One-touch latch bit retainer for quick bit changes
- Factory grease-packed for reduced maintenance
- Automatic brush cut-out when periodic servicing is due
- Accepts commonly used 3/4" steel
- Powerful 10 A motor (2,000 bpm) for fast and efficient operation
includes
- Hex wrench
- Plastic tool case
| Bit Type | 3/4" Hex |
| Tool Wt. | 20.7 lb |
| Amps | 10 A |
| Impact Energy | 14.2 J |
| Voltage Rating | 115 |
| Length | 19 5/16 in |
| Blows/Impacts Per Minute | 2000 blows/min |
| Cordless | No |
| Weight | 33.0 LB |
| EAN or UPC | 88381012287 |

