- 13 A
- 115V
- 1900 bpm
- Demolition Hammer
features
- Accepts 3/4" hex - 21/32" round steel
- Powerful 13 A motor for maximum performance
- Slide on/off switch for easy operation
- Comfortable rubber D-shaped side handle absorbs vibration
- adjusts to eight different positions forward and back
- Electronic variable speed control (950 to 1,900 bpm) for matching the hammering speed to the job
- Service reminder light indicates when to replace carbon brushes
- One-touch sliding chuck for easy bit installation and removal
- 12 angle settings of bit
- Double insulated
includes
- Bit grease (181573-3)
- Plastic tool case
| Bit Type | 3/4" Hex, 21/32" Round |
| Voltage Rating | 115 |
| Tool Wt. | 20.5 lb |
| Cordless | No |
| Amps | 13 A |
| Blows/Impacts Per Minute | 1900 blows/min |
| Length | 22 1/2 in |
| Impact Energy | 21.9 J |
| Weight | 36.0 LB |

