- 13 A
- 115V
- 1450 bpm
- Demolition Hammer
features
- Rugged side handle swivels 360º and adjusts to several positions
- Convenient lock-on button for continuous operation
- Enlarged, rubberized grip is ergonomically designed to provide comfort, control, and reduced operator fatigue
- Low noise level at only 103 dB
- Lowest vibration level in its class at 16 (meters/second)
- Accepts popular 1 1/8" hex hammer steel
- Powerful 13 A motor
- efficient 1,450 bpm provides world class performance
includes
- Steel tool case
| Impact Energy | 27.5 J |
| Bit Type | 1 1/8" Hex |
| Blows/Impacts Per Minute | 1450 blows/min |
| Tool Wt. | 35.5 lb |
| Cordless | No |
| Length | 32 3/4 in |
| Amps | 13 A |
| Voltage Rating | 115 |
| Weight | 58.08 LB |
| EAN or UPC | 88381050043 |

