- 13.5 A
- 115V
- 1300 bpm
- Demolition Hammer
features
- Innovative pneumatic compression system automatically adjusts air in cylinder to minimize power loss and deliver unmatched power-to-weight ratio
- Special patented idling mechanism reduces hammering while idling
- Rubber-ringed brush holder cushions vibrations and lengthens life of brushes and armature
- Automatic brush cut-out system
- Side handle rotates 360º for comfort and control
- Antivibration main handle markedly reduces operator fatigue
- Powerful 13.5 A motor
- Factory grease-packed for approximately 200 hours of lube-free operation
- Accepts commonly used 1 1/8" hex shank bits and air tool bits
includes
- Steel tool case
| Tool Wt. | 42 lb |
| Blows/Impacts Per Minute | 1300 blows/min |
| Amps | 13.5 A |
| Bit Type | 1 1/8" Hex |
| Cordless | No |
| Length | 31 3/4 in |
| Voltage Rating | 115 |
| Impact Energy | 25 J |
| Weight | 66.7 LB |
| EAN or UPC | 88381012447 |

